Skip to Content
Merck
All Photos(1)

Key Documents

Z231800

Duran® beakers

capacity 25 mL, low form

Synonym(s):

211061406

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€63.50

€63.50


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€63.50

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€63.50


Please contact Customer Service for Availability

material

borosilicate glass 3.3

feature

graduations

manufacturer/tradename

DURAN®
Schott

H × O.D.

50 mm × 34 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Meets ISO 3819 and DIN 12331 standards.

Other Notes

Browse all glass beakers

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 2

1 of 2

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service