Skip to Content
Merck
All Photos(1)

Key Documents

Z190527

Sigma-Aldrich

Liquid scintillation vials (with screw cap attached)

polypropylene cap, foamed PE liner, pkg of 500 ea

Synonym(s):

Vials for Liquid Scintillation with Attached Screw Cap

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€441.00

€441.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
500 EA
€441.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

€441.00


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial
foamed PE liner
polypropylene cap

feature

closure type polypropylene cap
closure type screw top vial

packaging

pkg of 500 ea

size

28 mm × 61 mm

volume

20 mL

fitting

thread for 22-400

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Reliable Wheaton "180" brand low-potassium glass. White 22 mm caps have tops suitable for writing. Vials with caps attached are packed in individual cells in trays of 100.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Allison M Khoo et al.
Scientific reports, 7(1), 18044-18044 (2017-12-24)
Theoretical investigations suggest that gold nanoparticle (GNP)-mediated radiation dose enhancement and radiosensitization can be maximized when photons interact with gold, predominantly via photoelectric absorption. This makes ytterbium (Yb)-169, which emits photons with an average energy of 93 keV (just above the

Questions

  1. Do these glass vials need to be washed before being autoclaved?

    1 answer
    1. This product does not need to be washed before being autoclaved.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service