Z183539
Cryo-gloves®
size XL, water-resistant
Synonym(s):
cold protection glove, cryogenic glove, freezer glove, freezer protection gloves
Select a Size
€208.00
Select a Size
About This Item
€208.00
Recommended Products
material
blue gloves
fabric
size
XL
sterility
non-sterile
feature
CE compliant
latex free
powder-free
reusable
packaging
pkg of 1 pair
manufacturer/tradename
TempShield MAXL
technique(s)
cryopreservation: suitable
L × thickness
13 1/2-15 1/4 in. (345-390 mm) × 0.25 mil
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Style provides additional warmth and comfort
- Resistant to solvents/chemicals
- Breathable and static-free
- Machine washable/dryable inner lining
- Suitable for Class 1000 clean room use
- Asbestos-free
Applications: Autoclaves, freezers, handling liquid nitrogen, oxygen or helium from cryogenic atmospheres, cold rooms, blast freezers, filling of cryogenic liquids, dry ice handling in research and clinical pharmaceutical laboratories, genetic and biotechnology, fertility clinics, cryogenic grinding and many more in industrial applications.
FIT GUIDE
- SIZE S hand L x W 17.1 x 17.8 - 20.2 cm
- SIZE M hand L x W 18.2 x 20.3 - 22.8 cm
- SIZE L hand L x W 19.2 x 22.9 - 25.3 cm
- SIZE XL hand L x W 20.4 x 25.4 - 27.8 cm
- SIZE XXL hand L x W 20.4 x 27.9 - 30.4 cm
- SIZE 3XL hand L x W 20.4 x 30.5 - 33.0 cm
Caution
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service