Skip to Content
Merck
All Photos(1)

Documents

Z179477

Supelco

Michel-Miller chromatography column

L × I.D. 250 mm × 8 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.52

shield size

A

grade

for chromatography

manufacturer/tradename

Ace Glass 5795-04

parameter

150 psi max. pressure

technique(s)

LPLC: suitable

L × I.D.

250 mm × 8 mm

fitting

#7 Ace-Thred

Looking for similar products? Visit Product Comparison Guide

General description

Straight; 250 mm length column
For high-performance, low-pressure liquid chromatography (HPLPLC). Column-end geometries allow sample to be introduced at the inlet as a narrow band and exit without causing extra band broadening or peak distortion. Conical design of three larger columns reduces flow pathlength differences and avoids dead volume that can form with square-end fittings.

For use with PTFE couplings, injection port, and end-fitting adapters without O-rings. Intended for operation at elevated pressures and should always be used with the specified plastic safety shields listed. Columns are epoxy-coated to prevent chipping and breakage. Use filter-paper disc to retain packing. Column I.D. is measured at largest diameter; effective length is distance between threads. Made of borosilicate glass.

Order column fittings and adapters separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service