Skip to Content
Merck
All Photos(1)

Key Documents

Z177628

Sigma-Aldrich

Bench-top fume hood

is ideal for schools, junior colleges, and universities

Synonym(s):

Laboratory fume hood

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€627.00

€627.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€627.00

About This Item

UNSPSC Code:
41100000

€627.00


Please contact Customer Service for Availability

material

PE

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H50000-0002

H × W × D

18 1/2 in. × 22 1/4 in. × 10 in.

General description

This cost-effective hood is intended for small facilities, or installations in which a number of hoods are needed. The translucent, acrylic door travels on a track featuring stop pins for open, closed or intermediate positions. When closed, a small space at the bottom of the door permits continuous airflow. Stepped stack allows use with 12 cm or 15 cm (4" or 6") diameter duct and can be connected to any air-evacuation system.

Features and Benefits

  • Economical polyethylene construction.
  • Curved inner corners allow efficient airflow and easy cleaning.
  • Chemically resistant, spark resistant.
  • Ideal for schools, junior colleges, and universities.
  • Front opening dimensions: 56 cm x 30 cm H (22" x 12"H).
  • Footprint: 69 cm x 33 cm x 56 cm H (27" x 13" x 22"H).
  • Shipping weight: 17 kg (38 lbs).
  • Formula for calculating required air flow for hood: 1.833 x 150 = 274.95 CFM.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service