Skip to Content
Merck
All Photos(1)

Documents

Z171484

Sigma-Aldrich

Series A-2 syringe needles

needle L × O.D. × I.D. 2 in. × 0.028 in. × 0.005 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

2 in.

feature

needle bevel tip

manufacturer/tradename

VICI 943050

capacity

25-10000 μL

needle L × O.D. × I.D.

2 in. × 0.028 in. × 0.005 in.

Looking for similar products? Visit Product Comparison Guide

General description

Bevel point

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service