Skip to Content
Merck
All Photos(1)

Documents

Z118117

Hamilton® needles for RN syringes

needle size 22 ga, bevel tip, needle L 76 mm (3 in.), volume 2.5-100 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

stainless steel needle (point style 2)

needle size

22 ga

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7804-01

needle L

76 mm (3 in.)

volume

2.5-100 μL

compatibility

for use with 2.5μL-100μL syringe

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service