These syringes are latex-free and contain no rubber, silicone oil, styrene, BPA, or DEHP. The laboratory grade polypropylene and polyethylene are compatible with methanol and other alcohols.
Z116882
Syringe PP/PE without needle
luer slip tip, eccentric, capacity 20 mL, graduated, 1 mL, sterile
Synonym(s):
polypropylene syringes
Select a Size
€145.00
Select a Size
About This Item
€145.00
Recommended Products
sterility
sterile
feature
graduated 1 mL
packaging
pkg of 100 ea individually wrapped
manufacturer/tradename
Fortuna Graf
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).
Order needles separately.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Hello, I would like to confirm whether the syringe in question is free from natural rubber latex and not manufactured with BPA, DEHP, or PVC. Additionally, can you provide information on whether this equipment is suitable for handling methanol? Thanks
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service