Skip to Content
Merck
All Photos(1)

Documents

Z112100

Sigma-Aldrich

32mm Round cell window

NaCl, Undrilled

Synonym(s):

32mm Circular Cuvette Window

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

NaCl

packaging

pkg of (contains 1 window)

technique(s)

IR spectroscopy: suitable

diam. × thickness

32 mm × 3 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cut and polished for demountable liquid and gas cell holders.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service