Skip to Content
Merck
All Photos(1)

Documents

WHAWB100028

Unicore Punch Kit

I.D. 1.2 mm, pkg of 4 ea

Synonym(s):

UniCore Punch Kit 1.2 mm (4), Whatman FTA, Z763179, Harris Uni-Core

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

packaging

pkg of 4 ea

manufacturer/tradename

Qiagen WB100028

I.D.

1.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

An inexpensive disposable multi-purpose coring tool designed for simultaneous sample extraction, collection and storage in one operation. Suitably samples thin and soft substrates including filter paper, gels and dried blood on cards. Units can be autoclaved at 250°C for limited re-use.
Manual UniCore punch system for sample disc removal from FTA cards.

A cutting mat (also available separately: WHAWB100022) included in UniCore Punch Kits ensures clean sample cuts from FTA/FTA Elute Cards and extends the life time of the cutting tip (up to 500 punches).

Features and Benefits

  • Stainless steel cutting edges Stainless steel cutting edges (1.2 mm) enable manual coring, retrieval, and controlled ejection of the FTA punch.
  • Designed to minimize contamination and carryover between samples when a cleaning procedure is followed.

Other Notes

Field of Use : For internal research use only

Legal Information

FTA is a trademark of Qiagen Group
Qiagen is a registered trademark of Qiagen Group

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This article describes the evaluation of Whatman FTA cards from Cytiva for their ability to collect, store, and isolate high-quality RNA from a variety of crude biological samples.

Protocols

This study examined the yield and quality of DNA from samples applied to Whatman FTA cards, using five common methods of DNA extraction.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service