Skip to Content
Merck
All Photos(1)

Documents

WHA67770402

Whatman® Puradisc 4 syringe filters

Puradisc 4 syringe filter, with tube tip, 0.2 μm, PVDF, 50/pk

Synonym(s):

Z672572, disposable syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PVDF membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Whatman 6777-0402
Whatman Article No. 28420271 (US reference)

diam.

4 mm

filtration area

0.2 cm2

volume

≤2 mL

pore size

0.2 μm (with tube tip)

fitting

female Luer inlet (lock)
male Luer outlet (with tube tip)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman Puradisc non-sterile PVDF membrane syringe filters combine premium quality with economic efficiency.

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Polyvinylidene difluoride (PVDF) membranes

PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Puradisc filters are available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Application

  • Biomedical filtration
  • Sterilization filtration
  • HPLC sample preparation

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service