Skip to Content
Merck
All Photos(1)

Key Documents

WHA67651304

Whatman® Puradisc 13 syringe filters

pore size 0.45 μm, PVDF membrane, pkg of 2000 ea

Synonym(s):

Z675792

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€2,740.00

€2,740.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€2,740.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

€2,740.00


Please contact Customer Service for Availability

material

PVDF membrane
polypropylene housing

sterility

non-sterile

packaging

pkg of 2000 ea

manufacturer/tradename

Whatman 28420262

diam.

13 mm

filtration area

1.3 cm2

volume

≤10 mL

pore size

0.45 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc non-sterile PVDF membrane syringe filters combine premium quality with economic efficiency.

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Polyvinylidene difluoride (PVDF) membranes

PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration, sterilization filtration, and HPLC sample preparation.

Puradisc filters are available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service