Skip to Content
Merck
All Photos(1)

Key Documents

WHA2630990

Whatman® indicator papers

pH Indicators, Integral Comparison Strip, 8.0 to 9.7 range

Synonym(s):

Z741817, chemical test strips, testing strips

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€35.20

€35.20


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€35.20

About This Item

UNSPSC Code:
41113034
NACRES:
NB.79

€35.20


Please contact Customer Service for Availability

feature

pH Indicators, Integral Comparison Strip, 8.0 to 9.7 range

packaging

pkg of 200 ea

manufacturer/tradename

Whatman 2630-990
Whatman Article No. 28418930 (US reference)

W × L

11 mm × 100 mm

detection method

colorimetric

Looking for similar products? Visit Product Comparison Guide

General description

Convenient, accurate and consistent for rapid pH testing in human medicine, agriculture, industry and environmental applications. Made to stringent Whatman quality standards, Whatman pH indicator strips combine ease-of-use with unsurpassed accuracy and consistency.

pH Indicator Strips type CF (color bonded dye system)

Individual plastic support strips carry four different segments of dye-impregnated pH indicator papers. The resulting combination of color differences gives an extremely clear and accurate visual pH value. All the dyes are chemically bonded to the paper and cannot leach into solution, avoiding sample contamination and resultant anomalous pH readings.

pH Indicator Strips type CS (integral comparison chart)

Each pH test strip has a central segment of indicator dye and, printed alongside, eight or more different color segments marked with corresponding pH values for matching purposes. The pH test value can be read by direct comparison of the pH test strip color against the integrated color bars. pH indicator strips with integrated comparison bars are excellent for colored solutions so that any changes in the color of the paper stock are automatically disregarded.

pH Indicator Strip Dispensers type TC (triple color band)

The pH test strip has three separate indicator dye color bands. It comes as a roll in a convenient dispenser that helps to protect the indicator paper from fumes or aerosols that may change the color of the paper. The individual combination of color change resulting from each test is compared with the color-coded comparison chart printed on the dispenser for fast and accurate pH testing.

pH Indicator Strip Dispensers type SR (standard range)

A full range including some narrow ranges of pH indicator papers are available in a convenient dispenser.

pH Indicator Strip books

The book format is convenient for quick and economical pH testing, particularly for educational use.

Features and Benefits

All Whatman pH indicator strips enable:

  • Instant pH readings
  • Accuracy over a wide range of routine pH tests
  • Convenience and portability for field use

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service