WHA1820150
Whatman® glass microfiber grade GF/A filter discs 1.6 μm pore size
white, binder free, 0.26 mm thick, 100 ea, 0.26 mm diam
Synonym(s):
Z242187, glass fiber filters, glass microfiber filters
Select a Size
€189.00
Select a Size
About This Item
€189.00
Recommended Products
Product Name
Whatman® glass microfiber filters, Grade GF/A, circles, diam. 150 mm, pack of 100
material
borosilicate glass
circles
description
GF/A grade: fast, high loading
sterility
non-sterile
feature
hydrophilic
packaging
pack of 100
manufacturer/tradename
Whatman 1820-150
Whatman Article No. 28418323 (US reference)
diam.
150 mm
thickness
0.26 mm
pore size
1.6 μm
suitability
suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grade GF/A binder-free Whatman glass fiber filters with fine particle retention, high capacity, fast flow rates for large-volume liquid and air filtration.
Features and Benefits
- These have a nominal particle retention of 1.6µm at 98% efficiency and are suited for a variety of applications involving large sample volumes such as:
- Water and air pollution monitoring and wastewater filtering
- Foodstuff analysis
- Filtering of algae and bacteria cultures
- Protein filtration
- Radioimmunoassay of weak β emitters
- Gravimetric determination of airborne particulates
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service