Skip to Content
Merck
All Photos(1)

Key Documents

WHA1441050

Whatman® quantitative filter paper, ashless, Grade 41

circles, diam. 50 mm, pack of 100

Synonym(s):

Z752657

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€21.00

€21.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€21.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€21.00


Please contact Customer Service for Availability

material

cellulose
circles

feature

Grade 41

packaging

pack of 100

manufacturer/tradename

Whatman 1441-050
Whatman Article No. 28418012 (US reference)

parameter

0.22 psi wet burst
54 sec/100 mL speed (Herzberg)

diam.

50 mm

thickness

220 μm

ash

≤0.007%

pore size

20-25 μm (Particle retention)

basis weight

85 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman Grade 41 environmental pollution papers are among the fastest filter papers in the Whatman ashless range. This gravimetric filter is well suited for quantitative analysis of soil and air.

Fast ashless paper for pollution analysis

Whatman Grade 41 filters from Cytiva′s business are suitable for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates.

Grade 41 filters are also commonly used in preparing solid environmental samples (e.g., soils, sludges) for metals analysis after nitric acid digestion. Grade 41 is available in a convenient, disposable, 47 mm filter funnel with a 250 ml capacity. The 47 mm diameter filter can be easily removed for further analysis or culturing.

Features and Benefits

  • Extremely low ash content (0.007% ash maximum)
  • 20 µm nominal particle retention rating
  • Fast filtration speed (Herzberg 54 s)
  • Commonly used for routine air pollution analysis and soil pollution analysis

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service