WHA111137
Whatman® Nuclepore™ Track-Etched Membranes
diam. 47 mm, pore size 0.4 μm, polycarbonate - AOX
Synonym(s):
Whatman filter papers, Whatman membrane, Z740187, nuclepore
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
material
polycarbonate - AOX
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 111137
Whatman Article No. 28417650 (US reference)
diam.
47 mm
pore size
0.4 μm
Looking for similar products? Visit Product Comparison Guide
Application
- Epifluorescence microscopy
- Environmental analysis
- Cell biologyEPA testing
- Fuel testing
- Bioassays
- Parasitology
- Air analysis
- Water microbiology
Features and Benefits
- High chemical resistance and thermal stability for a wide range of samples
- Low, consistent ash levels and low tare weights
- Compatible with ISO 9562 guidelines for determining adsorbable organically bound halogens
- Smooth flat surface increases particle visibility
Legal Information
Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service