Skip to Content
Merck
All Photos(1)

Key Documents

WHA10442000

Whatman® glass vacuum filtration device

GV 050/0, glass frit filter, rubber stopper connection, 1/pk

Synonym(s):

Z698288, glass vacuum filtration unit, vacuum filtration system

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€474.00

€474.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€474.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€474.00


Please contact Customer Service for Availability

material

borosilicate glass funnel(s) (funnel)
borosilicate glass housing
stainless steel clamp(s) (clamp)

feature

vacuum filter holder, 47/50mm, glass frit

packaging

pack of 1

manufacturer/tradename

Whatman 10442000
Whatman Article No. 28415551 (US reference)

funnel capacity

250 mL

suitability

suitable for (filtration and biological analysis; the 304 stainless steel support screen is suitable for use with proteinaceous solutions)

Looking for similar products? Visit Product Comparison Guide

General description

Whatman® Vacuum Type Glass Holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.

Features and Benefits

  • Chemically resistant to most aqueous and organic solutions.
  • Resistant to acids and caustic solutions.
  • Autoclavable and can be sterilized in dry heat to 18NA°C.
  • Can be used up to 200°C.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service