WHA10312244
Whatman® prepleated qualitative filter paper, Grade 598 1/2
circles, diam. 125 mm, pack of 50
Synonym(s):
Z749206
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
cellulose filters
circles
packaging
pack of 50
manufacturer/tradename
Whatman 10312244
Whatman Article No. 28414266 (US reference)
parameter
50s / 100mL speed (Herzberg)
diam.
125 mm
thickness
320 μm
pore size
8-10 μm (Particle retention)
basis weight
140 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles:
Grade 598 ½ : 8-10 μm (medium fast, thick filter paper)
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
- The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles
Grade 598 ½ : 8-10 μm (medium fast, thick filter paper)
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.
Features and Benefits
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service