Skip to Content
Merck
All Photos(1)

Key Documents

WHA1005240

Whatman® qualitative filter paper, Grade 5

circles, diam. 240 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z240737, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€79.20

€79.20


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
€79.20

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€79.20


Please contact Customer Service for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1005-240
Whatman Article No. 28414045 (US reference)

parameter

0.40 psi wet burst
1420 sec/100 mL speed (Herzberg)

diam.

240 mm

thickness

200 μm

ash

≤0.06%

pore size

2.5 μm (Particle retention)

basis weight

100 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 5: 2.5 μm, (slow filter paper)
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis.

Features and Benefits

  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service