Skip to Content
Merck
All Photos(1)

Key Documents

WHA1001918

Whatman® qualitative filter paper, Grade 1

sheets, W × L 460 mm × 570 mm, pack of 500

Synonym(s):

Whatman filter, Whatman paper, Z695122, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€962.00

€962.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€962.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€962.00


Please contact Customer Service for Availability

material

cellulose
sheets

feature

Grade 1

packaging

pack of 500

manufacturer/tradename

Cytiva
Whatman 1001-918
Whatman Article No. 28413938 (US reference)

parameter

0.25 psi wet burst
150 sec/100 mL speed (Herzberg)

W × L

460 mm × 570 mm

thickness

180 μm

ash

≤0.06%

pore size

11 μm (Particle retention)

basis weight

87 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Grade 1: 11 μm (medium flow filter paper)

The most widely used filter paper for routine applications with medium retention and flow rate. These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Features and Benefits

  • Qualitative analytical separations for precipitates such as lead sulfate, calcium oxalate (hot), and calcium carbonate
  • Agricultural soil analysis and seed testing procedures
  • Industrial food processing techniques to extract liquid or separate solid foodstuffs from associated liquid
  • Air pollution monitoring by collecting atmospheric dust from airflow and photometrically measuring the stain-intensity
  • Gas detection by quantitative chromogenesis with optical reflectance

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service