Skip to Content
Merck
All Photos(1)

Documents

TRD3D0054

Sigma-Aldrich

UltrafleXX+ TPE-E 3D printing filament

greener alternative

black hole, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". UltrafleXX+TPE-e-3D printing filament has an optimised mechanical properties at low hardness resistance to abrassion. Click here for more information
UltrafleXX+ 3D Printing Filament
  • Can be used in many industrial fields due to its high qualities of stress and oil-aggression resistance.
  • High elastic return, the object will come back to its shape very quickly.
  • Use it any situation, extreme performance range from -50°C to 120°C.

Material Properties
  • Density: 1.11 g/cm3
  • Water absorption: 0.8%
  • Hardness: 90 sh/A - 42 sh/D
  • Tensile strain at break: >825%
  • Charpy Impact at 23 °C: No break
  • Charpy Impact at -30 °C: No break
  • Flexural modulus: 32 MPa
  • Vicat softening temperature: 185 °C

Application

This product can be used in material extrusion 3D printing technique.
UltrafleXX+ TPE-E 3D Printing Parameters
  • Extruder (nozzle) temperature: 225 +/-10 °C
  • Bed temperature: 45 - 90 °C
  • Print speed: 20 - 40 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: glass, blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service