Skip to Content
Merck
All Photos(1)

Key Documents

SYNV164034

Synthware vacuum trap with serrated hose connections

joint: ST/NS 34/45, body O.D. 40 mm, L 225 mm , below joint

Synonym(s):

Synthware V164034

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€130.00

€130.00


Estimated to ship on26 June 2025Details



Select a Size

Change View
1 EA
€130.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

€130.00


Estimated to ship on26 June 2025Details


Joint

joint: ST/NS34/45

packaging

pkg of 1 ea

manufacturer/tradename

Synthware V164034

L

225 mm , below joint

body O.D.

40 mm

Looking for similar products? Visit Product Comparison Guide

General description

With joints for easy removal of condensate. Serrated hose connections for side tube have an O.D. of 13 mm at the smallest serration and 16 mm at the largest serration. Center tube hose connection is always 10mm for easy connection to manifold bank tubes which are also with 10 mm hose connection.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service