Skip to Content
Merck
All Photos(1)

Key Documents

SYNF100004

Synthware 47 mm filtration apparatus flask

1000 mL

Synonym(s):

Synthware 47 mm filtration apparatus with fritted support

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€118.00

€118.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€118.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.51

€118.00


Please contact Customer Service for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F100004

filter capacity

1000 mL

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Using 47 mm membranes for filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction disks. Support base has a sealed-in coarse porosity fritted disc. Complete assembly includes a 300mL graduated funnel, aluminum clamp, support base and l liter filtering flask.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service