Skip to Content
Merck
All Photos(1)

Key Documents

SLW5100-1L

Pyrex® Erlenmeyer flask, wide neck, heavy duty, with printed trace code

1000 mL

Synonym(s):

Pyrex, SciLabware 5100-1L

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€150.00

€150.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
€150.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€150.00


Please contact Customer Service for Availability

material

borosilicate glass
flat bottom
wide-neck

Joint

joint neckWIDE-MOUTH

sterility

non-sterile

feature

graduated
without cap
heavy duty
with printed trace code

packaging

pack of 6 ea

manufacturer/tradename

SciLabware 5100-1L

H

220 mm

body O.D.

122 mm

capacity

1,000 mL
1000 mL
1000 mL

neck I.D.

52 mm

stopper size

48

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than conventional Erlenmeyers
  • Reinforced rims for extra strength and resistance to impact fracture
  • Manufactured from high quality Pyrex borosilicate glass
  • White graduations and marking spot

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service