Skip to Content
Merck
All Photos(1)

Key Documents

SLW443038N

Pyrex® Separating funnel, Gilson style with PTFE key

60 mL

Synonym(s):

Pyrex, SciLabware 443038N

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€108.00

€108.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€108.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€108.00


Please contact Customer Service for Availability

material

PTFE key
glass stopper (hollow)

Joint

joint stopper14/23

manufacturer/tradename

443038N
SciLabware

capacity

60 mL
60 mL

stopcock bore

1.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Gilson style separating funnel with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease free performance
  • Supplied with hollow glass stopper

Features and Benefits

  • PTFE stopcock key with silicone ′O′ ring and PP retaining device
  • PTFE keys are fully interchangeable
  • Keys are self lubricating, avoiding the need for stopcock grease
  • Keys have a 1:10 taper to accurately fit the relevant glass stopcock barrel

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service