Skip to Content
Merck
All Photos(1)

Key Documents

SLW3650/04M

Pyrex® Gooch crucible

10 mL, disc diam. 20 mm, porosity grade 2

Synonym(s):

Pyrex, SciLabware 3650/04M

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€133.00

€133.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
€133.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

€133.00


Please contact Customer Service for Availability

material

borosilicate glass

manufacturer/tradename

3650/04M
SciLabware

disc diam.

20 mm

pore size

grade 2 porosity

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for drying precipitates to constant mass at 110 deg. C
  • Also suitable for ignition work up to 450 deg. C (see safety notice)
  • With integral glass sintered disc
  • Manufactured from chemically resistant Pyrex borosilicate glass

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Sintered glass filter discs comply with ISO 4793
  • Ideal for drying precipitates to constant mass at 110°C
  • Also suitable for ignition work up to 450°C (see safety notice below)

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service