Skip to Content
Merck
All Photos(1)

Key Documents

SLW1660/08M

Pyrex® Centrifuge tubes

cylindrical type, round base, 45 mL

Synonym(s):

Pyrex, SciLabware 1660/08M

Sign Into View Organizational & Contract Pricing

Select a Size

40 EA
€308.00

€308.00


Please contact Customer Service for Availability


Select a Size

Change View
40 EA
€308.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

€308.00


Please contact Customer Service for Availability

material

round base

manufacturer/tradename

1660/08M
SciLabware

L

90 mm

O.D.

30 mm

capacity

45 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Cylindrical type, round base
  • Uniform glass distribution in wall and base for improved strength
  • Manufactured from chemically resistant Pyrex glass
  • Can be centrifuged at RCF values up to 3000

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service