Skip to Content
Merck
All Photos(1)

Key Documents

SLW1135/14D

Pyrex® Culture flask, narrow mouth, rimless

flask working volume 250 mL

Synonym(s):

Pyrex, SciLabware 1135/14D

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€293.00

€293.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€293.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

€293.00


Please contact Customer Service for Availability

material

Pyrex flask
straight neck (rimless)
straight neck transparent borosilicate glass flask

sterility

non-sterile

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

SciLabware 1135/14D

H

148 mm

body O.D.

85 mm

flask working volume

250 mL

neck O.D.

38 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for use in preparation of cultures
  • Compatible with shaker equipment
  • Long, rimless tube neck for use with 4540/38P and 4550/38P closures
  • Manufactured from Pyrex borosilicate glass with white enamel markings
  • Compatible with either Aluminium or polypropylene closures

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Ideal for use in preparation of cultures• Long, rimless tube neck for use with 4540/38P polypropylene and 4550/38M aluminium push-on closures• Can withstand repeated autoclaving

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service