Skip to Content
Merck
All Photos(1)

Key Documents

SLW1015/06D

Pyrex® Berzelius beakers, graduated, tall form with spout, with printed trace code

150 mL

Synonym(s):

Pyrex, SciLabware 1015/06D

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€72.10

€72.10


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€72.10

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€72.10


Please contact Customer Service for Availability

feature

graduated

manufacturer/tradename

1015/06D
SciLabware

H

95 mm

O.D.

54 mm

capacity

150 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex® borosilicate glass
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • Tall form with spout
  • White graduations and marking spot

Other Notes

Browse all glass beakers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service