Skip to Content
Merck
All Photos(1)

Key Documents

NORS105001

Bruker Match tubes

O.D. × L 1 mm × 100 mm, volume 12 μL

Synonym(s):

precision machined NMR tube

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€89.30

€89.30


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
€89.30

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€89.30


Please contact Customer Service for Availability

material

colorless tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-1.0-500-1

O.D. × L

1 mm × 100 mm

tube diam.

5 mm

volume

12 μL

wall thickness

0.42 mm

color

black cap

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-precision machined NMR tubes for the Bruker MATCH system. Caps are color-coded by size, order separately.

Recommended sample volumes: Use 3.0 mm to 5 mm O.D. tubes for 5 mm RT probe, and 1.0 mm to 2.5 mm O.D. tubes for 3 mm Cryo-Probe. 1.0 mm size not recommended for dedicated 1 mm Bruker probe.

Legal Information

Match is a trademark of Bruker Biospin Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service