Skip to Content
Merck
All Photos(1)

Key Documents

MT51343161

Mettler-Toledo InLab® Semi-Micro-L pH electrode

for measuring in deep vessels with small or narrow necks.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€377.00

€377.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€377.00

About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

€377.00


Please contact Customer Service for Availability

material

glass shaft
glass, U membrane

description

Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL, with Ag+ -trap
S7 connector
Without cable

manufacturer/tradename

Mettler-Toledo 51343055

temperature measuring range

0-100 °C

L × diam.

230 mm × 6 mm

pH range

0-14

General description

The InLab® Semi-Micro-L is a glass-body, semi-micro combination pH electrode with S7 screw head.
Designed for measuring in deep vessels with small or narrow necks.

Designed with a shaft diameter of just 6 mm the InLab® Semi-Micro-L is able to measure pH in the small or narrow neck vessels.

Combination design avoids use of separate reference and indicating electrodes. The innovative Safelock closing ring gives easy access for re-filling reference electrolyte and complete sealing when closed. Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
  • 6 mm diameter shaft
  • 230 mm shaft length
  • Combination design
  • Safelock closing ring
  • Detachable cable

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

related product

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service