Skip to Content
Merck
All Photos(1)

Key Documents

IDE101D

Sigma-Aldrich

Interdigitated Chip

IDE101D

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€250.00

€250.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
€250.00

About This Item

UNSPSC Code:
12352103
NACRES:
NC.13

€250.00


Please contact Customer Service for Availability

Request a Bulk Order

material

gold/chromium electrode (Au/Cr)

description

die layer thickness 300 nm SiO2
die layer thickness 36 nm boron nitride
electrode layer thickness 60 nm gold
type 1

feature

BN/SiO2 coating

packaging

pkg of 12 diced devices

manufacturer/tradename

IDE101D

die thickness

525 μm , silicon

electrode size

10 nm , chrome

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service