The pack size for the product is 1 gram as of August 19, 2022.
HAM79581
Hamilton® PRP-1 (12 - 20 µm) HPLC Columns
PRP-1
Select a Size
€9.80
Select a Size
About This Item
€9.80
Recommended Products
Product Name
Hamilton® HPLC reverse phase bulk packing resin, PRP-1, 12-20 μm
packaging
1 ea of
parameter
5000 psi pressure
technique(s)
HPLC: suitable
matrix
polymeric
particle size
12-20 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the pack size for this product?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service