Skip to Content
Merck
All Photos(1)

Key Documents

GF04159245

T1 - thermocouple alloy, Ni90Cr10

insulated wire, 100m length, 0.125mm conductor diameter, 0.015mm insulation thickness, polyester insulation

Synonym(s):

NI095840

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€878.00

€878.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€878.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

€878.00


Please contact Customer Service for Availability

Request a Bulk Order

description

polyester insulation
thermocouple wire

form

wire (insulated)

manufacturer/tradename

Goodfellow 041-592-45

insulation thickness

0.015 mm

wire L × diam.

100 m × 0.125 mm , conductor diameter

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Application

may be used as one component of a thermocouple

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service