Skip to Content
Merck
All Photos(1)

Key Documents

GF03964989

Gold-palladium alloy, Au75Pd25

50mm tube, 3.0mm outside diameter, 0.15mm wall thickness, 2.7mm inside diameter, as drawn

Synonym(s):

AU017200

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,360.00

€1,360.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€1,360.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

€1,360.00


Please contact Customer Service for Availability

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 039-649-89

L × thickness

50 mm × 0.15 mm

O.D. × I.D.

3.0 mm × 2.7 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service