Skip to Content
Merck
All Photos(1)

Key Documents

DWKW217924

WHEATON® narrow-mouth bottle

with cap, wide-mouth clear soda-lime glass bottle, capacity (1,000 mL)

Synonym(s):

W217924

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€61.70

€61.70


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
€61.70

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€61.70


Please contact Customer Service for Availability

material

PVC liner
polypropylene cap
wide-mouth clear soda-lime glass bottle

feature

with cap

packaging

case of 12 ea

manufacturer/tradename

WHEATON® W217924

bottle diam. × H × W

(98 mm) (174 mm) (306 mm)

capacity

(1,000 mL)

fitting

89-400 neck
89-400

Looking for similar products? Visit Product Comparison Guide

General description

Standard clear wide mouth bottle. Ideal for general, small to large volume storage

Features and Benefits

  • Available in larger bottle sizes
  • Wide mouth / neck
  • Clear, Type III soda-lime glass
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service