Skip to Content
Merck
All Photos(2)

Key Documents

DWK247865707

DURAN® desiccator with MOBILEX lid and screw thread closure

thread (DN 150)

Synonym(s):

247865707

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€196.00

€196.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€196.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.17

€196.00


Please contact Customer Service for Availability

material

borosilicate glass 3.3

packaging

case of 1 ea

manufacturer/tradename

DURAN® 247865707

fitting

GL 32 cap
thread (DN 150)

Looking for similar products? Visit Product Comparison Guide

General description

Due to the high wall-thickness of the vessels and the exact machining of the vacuum-tight ground joints on the lid and base, storage under vacuum is possible – even over extremely long periods. Suitable for full vacuum (0 mbar). Spare parts such as lids, bases, stopcocks and caps can be interchanged as required (observe DN). Available with or without porcelain plate. Easy-to-read scale with graduation marks to estimate the content. Fired-on, highly durable white print.

Features and Benefits

  • Complies with DIN ISO 13130
  • Manufactured from borosilicate glass 3.3
  • Due to the high wall-thickness of the vessels and the exact machining of the vacuum-tight ground joints on the lid and base, storage under vacuum is possible – even over extremely long periods
  • To accelerate the drying process, a vacuum can be applied via the stopcock
  • Suitable for full vacuum (0 mbar)
  • Spare parts such as lids, bases, stopcocks and caps can be interchanged as required (observe DN)
  • Without porcelain plate

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service