Skip to Content
Merck
All Photos(3)

Key Documents

DWK218417305

Duran® Hplc Reservoir Bottle

conical bottom clear bottle, neck Joints: threaded (GL45), capacity 5000 mL

Synonym(s):

218417305

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€486.00

€486.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€486.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€486.00


Please contact Customer Service for Availability

material

conical bottom clear bottle

Joint

Joints: threaded neck (GL45)

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 218417305

capacity

5000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The DURAN® reservoir bottles have been specially designed for the storage and delivery of high-performance liquid chromatography (HPLC) mobile phases and solvents. Reservoirs have a one central cavity for the inlet filter to allow the most efficient delivery of mobile phase to HPLC analyzers. A safer and more convenient alternative to flat bottomed glass media bottles, the conical bottom reservoirs allow a greater recovery of solvent, without having to tilt the reservoir and risk a solvent spill, or introduction of air bubbles. The larger reservoirs allow longer, uninterrupted analyses. These are especially useful during a weekend or lengthy chromatographic analysis when there might be a risk of running out of solvents during unattended operation. Reservoirs are ideal for large-scale production using flow chemistry.

Application

storage and delivery of high-performance liquid chromatography (HPLC) mobile phases and solvents

Features and Benefits

On the three larger sizes, the central cavity can accommodate magnetic stir bars for improved mixing.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service