Skip to Content
Merck
All Photos(1)

Key Documents

DWK218010802

DURAN® graduated laboratory bottle

without cap, round bottom glass bottle, bottle capacity (10 mL), non-sterile

Synonym(s):

218010802

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€87.80

€87.80


Please contact Customer Service for Availability


Select a Size

Change View
10 EACH
€87.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€87.80


Please contact Customer Service for Availability

material

round bottom glass bottle

sterility

non-sterile

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 218010802

bottle capacity

(10 mL)

fitting

GL 45 cap
GL 45 neck

Looking for similar products? Visit Product Comparison Guide

General description

with DIN 168-1 Thread, graduated

Features and Benefits

  • Complies with the standards in ISO 4796-1:2016 Laboratory glassware -- Bottles -- Part 1: Screw-neck bottles (does not apply to 10 ml bottle)
  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
  • Retrace Code, and certificate for manufacturing lot traceability
  • Fired-on, highly durable white print
  • Suitable for long-term storage
  • Easy-to-read scale with graduation marks to estimate the content

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service