Skip to Content
Merck
All Photos(1)

Key Documents

DWK14396-100

KIMBLE® KIMAX® Media bottle

without cap, round transparent borosilicate glass bottle, bottle capacity (100 mL), non-sterile

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€127.00

€127.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€127.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€127.00


Please contact Customer Service for Availability

material

round transparent borosilicate glass bottle

sterility

non-sterile

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

Kimble® 14396-100

bottle capacity

(100 mL)

fitting

GL 45 neck
GL 45

Looking for similar products? Visit Product Comparison Guide

General description

GL 45 Media Bottles ideal for general laboratory use including mixing, storing or transporting culture media, chemicals or solvents.


  • Enhanced graduations and marking spot made with chemically resistant white enamel paint
  • 30 mm ID opening
  • Autoclavable
  • Supplied without caps or with linerless GL 45 screw thread caps
  • Replaceable clear (natural) drip-free polypropylene pour ring is included on each bottle
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service