Skip to Content
Merck
All Photos(1)

Documents

CLS8160100

Pyrex® graduated oil centrifuge tube

capacity 100.0 mL, O.D. × L 38 mm × 200 mm

Synonym(s):

Corning® 8160

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8160-100

O.D. × L

38 mm × 200 mm

capacity

100.0 mL

color

clear

General description

In accordance with standard methods of testing for water and sediment in petroleum products. White graduations upward to 0.5 mL in divisions of 0.05 mL; from 0.5 mL to 2 mL in divisions of 0.1 mL; from 2 mL to 3 mL in divisions of 0.2 mL; from 3 mL to 5 mL in divisions of 0.5 mL; from 5 mL to 10 mL in divisions of 1 mL; from 10 mL to 25 mL in divisions of 5 mL and at 50, 75 and 100 mL.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service