Skip to Content
Merck
All Photos(1)

Key Documents

CLS710315

Pyrex® volumetric pipette, to contain, to deliver, Class A

green, volume 15 mL, accuracy: 0.03 mL

Synonym(s):

Corning® 7103

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Product CLS710315 is not currently sold in your country. Contact Technical Service

material

glass

feature

class A
graduation

packaging

case of 6 ea
pack of 6 ea

manufacturer/tradename

Corning 7103-15

volume measuring range

15 mL, accuracy: 0.03 mL

L

445 mm

capacity

15 mL

color

green

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Pyrex® volumetric pipettes offer high precision measurement of liquids.
  • Calibrated "To Contain" (bottom line) and "To Deliver" (top line) to specifications for Class A.
  • Color-coded with colored graduations for easy identification.
  • Calibration lines enameled onto the glass to ensure volume accuracy.
Calibrated "To Contain" (bottom line) and "To Deliver" (top line) to specifications for Class A.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service