CLS71021
Pyrex® volumetric pipette, color-coded
blue, volume 1.0 mL, accuracy: 0.012 mL
Synonym(s):
Corning® 7102
About This Item
Recommended Products
material
glass
feature
class A
graduation
packaging
case of 12 ea
pack of 6 ea
manufacturer/tradename
Corning 7102-1
volume measuring range
1.0 mL, accuracy: 0.012 mL
L
313 mm
capacity
1.0 mL
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service