Skip to Content
Merck
All Photos(1)

Key Documents

CLS70875

Pyrex® wide tip serological pipettes, reusable, color-coded

volume 5.0 mL

Synonym(s):

Corning® 7087

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32070201
NACRES:
NB.43
Product CLS70875 is not currently sold in your country. Contact Technical Service

material

borosilicate glass

sterility

non-sterile

feature

DNase free: no
RNase free: no
graduations
subdivision 0.1 mL

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 7087-5

graduations and accuracy measuring range

0-4.9 mL, accuracy: 0.1 mL

volume measuring range

5.0 mL

O.D. × L

8 mm × 350 mm

capacity

5.0 mL

tip size

, Wide

Looking for similar products? Visit Product Comparison Guide

General description

Large tip opening allows more rapid intake and delivery of suspensions and viscous materials. Colored graduations are enameled onto the glass. Two narrow bands or one wide band at the top indicate the pipet is calibrated "To Deliver" its total capacity when the last drop is blown out.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service