Skip to Content
Merck
All Photos(1)

Key Documents

CLS708610

Pyrex® serological pipettes, reusable, color-coded, for cotton plugging

volume 10.0 mL, accuracy: 0.06 mL

Synonym(s):

Corning® 7086

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Product CLS708610 is not currently sold in your country. Contact Technical Service

material

borosilicate glass

sterility

non-sterile

feature

subdivision 0.1 mL

manufacturer/tradename

Corning 7086-10

volume measuring range

10.0 mL, accuracy: 0.06 mL

O.D. × L

10 mm × 350 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The uniform top-end openings permit performing of plugs and allow precise control of liquid column. Color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The two rings indicate the pipet is calibrated "To Deliver" its total capacity when the last drop is blown out.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service