Skip to Content
Merck
All Photos(1)

Key Documents

CLS70852

Pyrex® serological pipettes, disposable, color-coded

volume 2.0 mL, accuracy: 0.02 mL, subdivision, 0.1 mL

Synonym(s):

Corning® 7085

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Product CLS70852 is not currently sold in your country. Contact Technical Service

material

borosilicate glass

sterility

non-sterile

feature

DNase free: no
RNase free: no
graduations
subdivision 0.1 mL

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 7085-2

volume measuring range

2.0 mL, accuracy: 0.02 mL

O.D. × L

7 mm × 350 mm

capacity

2.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

These pipettes are color coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. These "to deliver" pipettes must be blown out to obtain total rated capacity.

Other Notes

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service