Skip to Content
Merck
All Photos(1)

Key Documents

CLS70655

Pyrex® measuring pipette with colored markings

volume 5.0 mL, accuracy: 0.04 mL

Synonym(s):

Corning® 7065

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Product CLS70655 is not currently sold in your country. Contact Technical Service

material

glass

feature

graduation
subdivision 0.1 mL

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 7065-5

volume measuring range

5.0 mL, accuracy: 0.04 mL

O.D. × L

8 mm × 350 mm

capacity

5.0 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® measuring pipettes with colored markings (volume 5 mL) are reusable pipettes, which are color-coded for easy identification and sorting.
  • The top end is constricted (Mohr type).
  • Colored graduations are enameled onto the glass.
  • They are calibrated "to deliver" (TD) their total capacity without blow-out.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service