CLS6796220
Corning® hotplate and stirrer, 4in x 5in
AC/DC input 230 V AC (CEE7-7 plug for use in Asia, Africa, Australia)
Synonym(s):
stirrers
Select a Size
€848.00
Select a Size
About This Item
€848.00
Recommended Products
sterility
non-sterile
manufacturer/tradename
Corning 6796-220
availability
not available in USA, Canada and EU
stirring range measuring range
60-1100 rpm
temperature measuring range
77-1022 °F
W × L × D
4.4 in. × 5.8 in. × 7.3 in.
plate W × L
4 in. × 5 in.
color
none
Looking for similar products? Visit Product Comparison Guide
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service