Skip to Content
Merck
All Photos(1)

Key Documents

CLS564250

Pyrex® volumetric flasks with PE stopper

capacity 50 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5642

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
Product CLS564250 is not currently sold in your country. Contact Technical Service

material

borosilicate glass
long

stopper size

9

sterility

non-sterile

feature

class A
closure type Polyethylene stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5642-50

tol. measuring range

0.05 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® volumetric flasks feature machine-blown bodies with sealed heavy-beaded, heavy-tubing necks.
  • The linear high-density polyethylene stoppers are made with a closed bottom to conform to Standard Taper stopper dimensions.
  • A sharp permanent graduation line and large white block letters facilitate accurate volumetric measurements.
Linear HDPE stopper with closed bottom, comforms to ST stopper dimensions. 1 and 2 mL sizes are test tube shaped.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service