Skip to Content
Merck
All Photos(1)

Key Documents

CLS563125

Pyrex® certified and serialized micro volumetric flask, with Pyrex® stopper

capacity 25 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5631

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Product CLS563125 is not currently sold in your country. Contact Technical Service

material

borosilicate glass
long

stopper size

9

sterility

non-sterile

feature

closure type ST stopper

packaging

case of 6

manufacturer/tradename

Corning 5631-25

tol. measuring range

0.03 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated to Class A tolerance and individually serialized and supplied with at Certificate of Identification and Capacity. Hexagonal base.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service